This item is Discontinued.

4Xem 4XEM 4XVGAMMHQ10 10FT High Quality Dual Ferrite M-M VGA Cable 4XVGAMMHQ10

4XEM 4XVGAMMHQ10 10FT High Quality Dual Ferrite M-M VGA Cable (Discontinued)

  • Mfr # 4XVGAMMHQ10
  • Zoro # G303912922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XVGAMMHQ10
Zoro #
G303912922
UPC #
873791006113
Country of Origin
China

Description

Featuring dual ferrite cores for superior image clarity, High Quality Coax M/M VGA Cables are designed to provide outstanding video quality for high resolution VGA applications of 1920x1200 and above. This durably constructed male to male coaxial VGA video cable eliminates fuzzy images that are inherent to non-coaxial VGA cables while the ferrite cores deliver first-rate EMI interference protection. Fully molded connectors sport easy-to-use long thumbscrews for a fast connection.

Features
  • Connector on First End - 1 x 15-pin HD-15 Male VGA
  • Connector on Second End - 1 x 15-pin HD-15 Male VGA
  • Cable Type - VGA
  • Connector Plating - Nickel Plated
  • Features - Ferrite BeadMolded
  • Device Supported - Video DeviceMonitor
  • Cable Length - 100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.