Shop 4XEM

4XIPADKIT3 Ipad Charger Kit with 3 ft. 8 Pin Cable Iphone 6; 7; 8 X Ipad4 Mini Professional

  • Mfr # 4XIPADKIT3
  • Zoro # G604037645

product price: 
$
55.29
/ea

Key Features

Includes
iPad Charging Kit - MFI Certified, (1) 3ft MFi Certified Lightning 8pin Cable,
Color
White
Input Voltage
120 V AC, 230 V AC
Output Voltage
5 V DC
Max. Operating Temp.
104°F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4XIPADKIT3
Zoro #
G604037645
UPC #
873791012435
Country of Origin
China

Dimensions

Height
1.2 in
Depth
1.8 in
Width
1.8 in

Details

Item
AC Adapter
Includes
iPad Charging Kit - MFI Certified, (1) 3ft MFi Certified Lightning 8pin Cable,
Color
White
Input Voltage
120 V AC, 230 V AC
Output Voltage
5 V DC
Max. Operating Temp.
104°F
Universal Adapter
Yes
Min. Storage Temp.
-4°F
Max. Output Power
12 W
Number of USB Ports
1
Max. Storage Temperature
176°F
Max. Output Current
2.40 A
Compatibility
Device Supported
iPod, iPad, AirPod, iPhone
Min. Operating Temp.
32°F
USB
Yes
Maximum Output Power
12 W
Maximum Output Current
2.40 A
Package Contents
iPad Charging Kit - MFI Certified, 1 x 3ft MFi Certified Lightning 8pin Cable
Maximum Operating Temperature
104°F (40°C)
Maximum Storage Temperature
176°F (80°C)
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
120 V AC - 240 V AC
Minimum Storage Temperature
-4°F (-20°C)

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Specifications
  • Size: 3 ft.
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.