50 ft. 15 m High Speed 1.4 Pro Cable Ultra HD 28 AWG

  • Mfr # 4XHDMI4K2KPRO50

  • Zoro # G510754605


product price:  $59.59
/ea

Key Features

Cable Shield Type
Aluminum-Mylar Foil with Braid
Connector Style
Straight
Cable Jacket Type
PVC - Polyvinyl Chloride
Wire Gauge
26+28+26 AWG
Connector Type
HDMI - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XHDMI4K2KPRO50
Zoro #
G510754605
UPC #
873791011605
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Shield Type
Aluminum-Mylar Foil with Braid
Connector Style
Straight
Cable Jacket Type
PVC - Polyvinyl Chloride
Wire Gauge
26+28+26 AWG
Connector Type
HDMI - Male
Item
A/V Cable
Number of Conductors
19
Shielding Material
Aluminum Mylar Foil
Jacket Type
CMG
Contact Plating
Gold-flash
Cable Type
HDMI
American Wire Gauge
26/28/26 AWG
Color
Black
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Data Transfer Rate
18-Gbit/s
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Gold
Product Line
Professional
Features
Audio Return Channel (ARC), Molded, Strain Relief, Passive, Flexible, Braided, EMI/RF Protection
Device Supported
Home Theater System, Home Entertainment System, HDTV, Blu-ray Player, Audio/Video Device
Shielding
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.