8 in.Displayport to VGA Adapter DP Male to VGA Female - Black
- Mfr # 4XDPVGA
- Zoro # G115759845
product price:Â
$
30.15
/ea
Key Features
Cable Length
1.18 ft
Color
Black
Cable Type
DisplayPort/VGA
Device Supported
Monitor, Projector, Video Device
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4XDPVGA
- Zoro #
- G115759845
- UPC #
- 873791004775
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Device Supported
- Monitor, Projector, Video Device
- Conductor Material
- Copper
- Connection A
- 1 x DisplayPort Digital Audio/Video - Male
- Connection B
- 1 x 15-pin HD-15 - Female
Dimensions
- Cable Length
- 1.18 ft
Description
Browse our collection of high quality reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices. Features -Copper center conductor -Displayport to VGA M/F cable adapter cable Specifications - Color: Black - Cable: Male to Female - Size: 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.