Coupler Female to Female Adapter Black
Mfr # 4XHDMIFF
Zoro # G316650897
product price: $17.25
/eaKey Features
Connector Type on Second End
HDMI Type A Digital Audio/Video - Female
Adapter Type
HDMI
Connector on First End Details
1 x 19-pin HDMI (Type A) Digital Audio/Video Female
Connector Type on First End
HDMI Type A Digital Audio/Video - Female
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XHDMIFF
Zoro #
G316650897
UPC #
-
Country of Origin
China
Details
Connector Type on Second End
HDMI Type A Digital Audio/Video - Female
Adapter Type
HDMI
Connector on First End Details
1 x 19-pin HDMI (Type A) Digital Audio/Video Female
Connector Type on First End
HDMI Type A Digital Audio/Video - Female
Item
A/V Adapter
Color
Black
Connector on Second End Details
1 x 19-pin HDMI (Type A) Digital Audio/Video Female
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices. Features Hdmi a female to hdmi a female coupler Easily join two shorter standard hdmi cables together Full support for 1080p hd video Specifications Color: Black Cable: Female to Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.