Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Saver, Potential Relay, Start Capacitor, 208 to 240, Single, 3.5 to 5

  • Mfr # CSRU2

  • Zoro # G8579532


product price: $55.99
/ea

Key Features

Application
3.5-4-5 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Temp. Rating (F)
149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSRU2
Zoro #
G8579532
UPC #
854046521353
Country of Origin
United States

Dimensions

Width
2 in
Height
6 in
Depth
2 in
Overall Depth
2 in
Overall Width
2 in
Overall Height
6 in

Details

Application
3.5-4-5 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Item
Compressor Saver
Temp. Rating (F)
149
Contact Rating (Amps)
35 A
Time Delay
No
Type
Potential Relay, Start Capacitor
Increased Torque (Oz.-In.)
500 oz-in
Control Volts
208 to 240
Hz
60
Agency Compliance
CE, cUL
For Use With
A/C Systems
Pick Up
180 to 195
HP
3.5 to 5
Drop Out
40 to 105
Includes
Capacitor, Mounting Screws, Potential Relay, Zip-Tie
Standards
cUL Listed, CE Listed
Product Type
Compressor Saver
Voltage Sensing
Not Voltage Sensing
Minimum Horsepower Rating
3 1/2 hp
Drop Out Voltage
40 to 105V
Relay Type
Electronic Potential Relay, Mechanical Potential Relay
For Cooling Capacity Range
3 1/2 to 5 ton
Maximum Horsepower Rating
5 hp
Current Rating
35 A
For Compressor Type
Reciprocating, Scroll
Control Voltage
208 to 240V AC
Number of Wires
3 Wire
Capacitor Microfarad Rating
189-227 MFD
Maximum Capacitor Voltage
240V AC
Pick Up Voltage
180 to 195V
Increased Torque Rating
500 oz-in
Instant Restart
Instant Restart
Maximum Operating Temperature
149 Degrees F

Description

Compressor Saver, Capacitor Microfarad Rating 189-227 MFD, For Cooling Capacity Range 3 1/2 to 5 ton, For Compressor Type Reciprocating, Scroll, Relay Type Electronic Potential Relay, Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 240V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 3 1/2 hp, Number of Wires 3 Wire, Product Type Compressor Saver, Includes Capacitor, Mounting Screws, Potential Relay, Zip-Tie, Pick Up Voltage 180 to 195V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.