Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Saver, Potential Relay, Start Capacitor, 208 to 240, Single, 4 to 5

  • Mfr # CSRU3

  • Zoro # G8579541


product price: $61.39
/ea

Key Features

Application
4-5 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Includes
Capacitor, Mounting Screws, Potential Relay, Zip-Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSRU3
Zoro #
G8579541
UPC #
854046521308
Country of Origin
United States

Dimensions

Height
6 1/2 in
Depth
2 1/2 in
Width
3 in
Overall Height
6 1/2 in
Overall Depth
2 1/2 in
Overall Width
3 in

Details

Application
4-5 tons A/C Units
Voltage
208 to 240
Phase
Single
Frequency
60 Hz
Item
Compressor Saver
Includes
Capacitor, Mounting Screws, Potential Relay, Zip-Tie
Time Delay
No
Control Volts
208 to 240
Pick Up
180 to 195
HP
4 to 5
Hz
60
Contact Rating (Amps)
35 A
Increased Torque (Oz.-In.)
800 oz-in
For Use With
A/C Systems
Type
Potential Relay, Start Capacitor
Temp. Rating (F)
149
Agency Compliance
CE, cUL
Drop Out
40 to 105
Standards
cUL Listed, CE Listed
Product Type
Compressor Saver
Pick Up Voltage
180 to 195V
Drop Out Voltage
40 to 105V
Number of Wires
3 Wire
Instant Restart
Instant Restart
For Cooling Capacity Range
4 to 5 ton
Voltage Sensing
Not Voltage Sensing
Capacitor Microfarad Rating
270-324 MFD
Maximum Operating Temperature
149 Degrees F
Maximum Horsepower Rating
5 hp
For Compressor Type
Reciprocating, Scroll
Current Rating
35 A
Maximum Capacitor Voltage
240V AC
Relay Type
Electronic Potential Relay, Mechanical Potential Relay
Increased Torque Rating
800 oz-in
Minimum Horsepower Rating
4 hp
Control Voltage
208 to 240V AC

Description

Compressor Saver, Capacitor Microfarad Rating 270-324 MFD, For Cooling Capacity Range 4 to 5 ton, For Compressor Type Reciprocating, Scroll, Relay Type Electronic Potential Relay, Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 240V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 4 hp, Number of Wires 3 Wire, Product Type Compressor Saver, Includes Capacitor, Mounting Screws, Potential Relay, Zip-Tie, Pick Up Voltage 180 to 195V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.