Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

5 Core 12 Inch Subwoofer Speaker 600W Max 8 Ohm Full Range Replacement DJ Bass Sub Woofer FR 12 185 AL

12 Inch Subwoofer Speaker 600W Max 8 Ohm Full Range Replacement DJ Bass Sub Woofer (Discontinued)

  • Mfr # FR 12 185 AL
  • Zoro # G712170982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR 12 185 AL
Zoro #
G712170982
UPC #
810144131290
Country of Origin
United States

Description

Full Range Speaker 600W Power: This subwoofer system produces 600 watts max power output / 300 watts RMS with full range surround sound and impressive bass response, allowing you to play your music loud without distortion.8 OHM Impedance: The audio projection subwoofer boasts a 97 dB sensitivity and an 8 ohm impedance rating, which compensates for the undersized wire found in many of today's audio systems. This leads to reduced distortion, allowing you to enjoy a clear and crisp sound.Copper Voice Coil: This subwoofer features a large 70 oz Ferrite magnet structure and a 3-inch copper voice coil to enhance its performance. It can handle higher operating temperatures and comes with red and black hexagonal terminals.12 Standard Size: Most audio systems can accommodate the 5 Core car speaker that has a 123.5MM mounting depth and Hole to hole Distance:F297.5-8-F6.5MM. It is perfect for new constructions or replacing worn-out/blown speakers.Versatile Application: For professional use in DJ setups, PA systems, karaoke, live performances, installations, recording studios, and home audio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.