This item is Discontinued.

5 Core 12 inch Subwoofers Loud Speaker Car Audio PA Dj Sub Woofer 1200 W PMPO SP 12120

12 inch Subwoofers Loud Speaker Car Audio PA Dj Sub Woofer 1200 W PMPO (Discontinued)

  • Mfr # SP 12120
  • Zoro # G209117056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP 12120
Zoro #
G209117056
UPC #
810047162285
Country of Origin
India

Description

This 12 120mm Magnet Full Range Speaker is ideally suited for a wide range of portable speech and music sound reinforcement applications. It renders optimal performance because of its high-compatible assembling. 5 Core speakers are all Hand Made speakers from India.8-OhmCast Aluminum Frame with a beautiful finish makes this Car Subwoofer Very Efficient. Aluminum /till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability. This 12 Inch Speaker comprises of Paper Cone with Cloth Edge prepared for a crisp and soothing sound with a Cloth Edge Paper Cone with establishing Dust Cap.Cones Used for making this car audio subwoofers are Ultra-Stiff. They are thicker and stronger than other subs on the market making our woofers able to handle more power. High Roll Paper Edge provides Incredible Sound Quality with Minimal Distortion.Cloth Edge Composite Paper Cone Reinforcement Ensures Long Life. Paper cone. Impedance: 8-Ohm Voice Coils. Hi-tensile Steel T-yoke and washers with approved Y-30 Ferrite Magnet Enhances Heat Dissipation in subs. Advanced Air Flow Cooling5 Core uses highly adhesive in the assembly of the Speaker for strong bonding between all parts of it. Best quality Lead-free solder used for a strong connection between Coil wire, Tag, and Copper tensile wire. Best Flexibility Spiders/Dampers for accurate cone movement.Voice coil with High-Quality Precision copper wires & Aluminum Heat Sink Also available in Kapton/Till paper, highly insulated with Methanol. Product Specifications12-inch Dual 8 Ohm Voice Coil ConfigurationPeak Power: 1200 WattsRMS Power: 120 WattsCloth Edge Paper ConeHigh Roll Foam SurroundAdvanced Air Flow Cooling System25 CCAW Copper Voice Coil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.