This item is Discontinued.

5 Core 12" LED TIK Tok Ring Light with Tripod Stand Phone Holder Ringlight Stand for Makeup Tiktok Live Zoom Halo Light 5 Core RL12 RL 12

12" LED TIK Tok Ring Light with Tripod Stand Phone Holder Ringlight Stand for Makeup Tiktok Live Zoom Halo Light 5 Core RL12 (Discontinued)

  • Mfr # RL 12
  • Zoro # G106581448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL 12
Zoro #
G106581448
UPC #
810047169161
Country of Origin
India

Description

Description: · 12 inch Dimmable Ring Light:12" LED Selfie Ring Light features 3 light colors (Warm, Cool White, Daylight), 120 SMD lamp beads for long life without changing bulbs,low energy consumption,aluminum alloy, more durable. · 360° Rotatable Pan Head:Allows for tilt and swivel motion. Making it easy to target the ring light to your subject at any angle, perfect for live streaming, online teaching, make-up, filming, video recording. It also can be used as desktop lamp for your reading. · Detachable Heavy Duty Tripod Stand:Made of high-grade aluminum alloy, stable enough to keep it securely in place. · Universal Phone Holder: This universal spring-loaded phone holder compatible with most smart phones width within 2.1"-3.5"/55-82mm, such as iPhone 13/12/11/XR/8/7/SE/6, Samsung, Android, LG, Moto, HTC etc · USB Powered & Bluetooth Remote Control:Works with most devices that support USB port, like laptop, PC, power bank,USB charger, AC adapter etc. Included remote Control that allows you to control your phone when taking pictures or recording videos.It is android and iOS compatible. 67-inch Photo Studio Light Stand - Solid Safety 3 Legs Stages - Light Weight: Easy to Move - Industrial Standard Mounting Stud - Solid Locking System for Light Safety 12" Dimmable LED Ring Light - Lighting Type: LED SMD - Shape: Circle - Diameter: 12-inch - LED Beads: 120 - Brightness Control Available - Color temperature control available: 3200K–5600K - Power Supply: USB Charger Wireless Control Compatible with IOS and Android phones. Easily control the cell


  • •12" Dimmable LED Ring Light - Has 120 SMD lamp beads for long life without changing bulbs, low energy consumption, aluminum alloy, and more durability. 3 colors lighting mode (warm, cool white, and daylight) color temperature control available: 3200k – 6000k. Each lighting mode has 10 adjustable brightness to choose from, easy control on the cord to power on/off, or switch to the lighting mode you prefer, this ring light makes every photo and video look more professional.
  • •Makeup Light with Detachable Heavy Duty Tripod Stand - Extendable from 12” to 67”, just lock this tripod stand at desired length as you need. 360° Rotatable Pan Head in this ring light stand Allows for tilt and swivel motion. Making it easy to target the ring light to your subject at any angle, perfect for live streaming, photography lighting online teaching, make-up, filming, and video recording. This ring light with stand and phone holder can also be used as a desktop lamp for your reading.
  • •Multi Usages Selfie Ring Light - This ring light with stand and phone holder can be used in various ways such as, making make-up tutorials or just as a make-up aid, for reading, zoom calls, ring light for computer, lighting for video recording, selfie ring light, a phone holder for recording, photography lighting, phone stand for recording, light stand, moreover it’s a perfect gifts for teenagers as a teen room décor or as a Youtube starter kit
  • •USB Powered & Bluetooth Remote Control - Your IOS/Android smartphones can take pictures and shoot videos with this ring light tripod stand with a 2m long USB cable, very convenient to use and works with most devices that support USB port, like a USB charger, mobile power, computer host, laptop, AC adapter. Included remote Control that allows you to control your phone when taking pictures or recording videos.
  • •Compatible with Cell Phone - Our selfie ring light with a cell phone holder is compatible with almost all smartphones, as long as your phone’s width is between 2.1 to 3.5 inches. Extra rubber blanket to protect your beloved phone from any scratching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.