Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

5 Core 5 Core 12" inch Subwoofer Replacement Premium High Powered DJ Subs RMS 220W Peak 2000W, 8 Ohms Loudspeaker Wide Range Woofer with Chrome Finish Voice Coil, Heavy Bass Car Audio 12155 39 CH 2PCS 12155 39 CH 2PCS

5 Core 12" inch Subwoofer Replacement Premium High Powered DJ Subs RMS 220W Peak 2000W, 8 Ohms Loudspeaker Wide Range Woofer with Chrome Finish Voice Coil, Heavy Bass Car Audio 12155 39 CH 2PCS (Discontinued)

  • Mfr # 12155 39 CH 2PCS
  • Zoro # G306581392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12155 39 CH 2PCS
Zoro #
G306581392
UPC #
810099491227
Country of Origin
India

Description

5 Core 12" Raw DJ Impedance: 8 Ohms Subwoofer.*Peak Power: 300 Watts. *Power RMS: 150 Watts Usable*Freq. range: 30 Hz ~ 1 kHzReinforced Ultra Stiff Paper Composite Cone. Dual Nickel Plated Banana Plug Terminals.Pulp Composite Dust Cap. Expanded and Rolled ALUMINIUM Basket/ Body.2" High Temperature 4-Layer High SPL Voice Coil. 5 Core presents FR 12135 WR Speaker that is ideally suited for a wide range of portable speech and music sound reinforcement applications. It renders optimal performance because of its high-compatible assembling. Description: *Cotton edge pressed paper cone prepared for the crisp and soothing sound with dust cap.*Hi-tensile forged low carbon Metal T-yoke and washers with approved Y-30 Ferrite magnet.*Voice coil with high-quality precision Copper wires & till paper heat sink.*High power handling capacity*Till paper heat sinks for proper heat dissipation and voltage Sustainability.*Highly-flexible spiders/dampers used for accurate cone movement.*Sturdy and rugged look for professional use.*Best quality Lead-free solder used for strong connection between Coil wire, Tag, and Copper tensile wire.*RMS power of 150 watts*Ideal for musical keyboard and PA Application Technical Specifications: *Frame MS , 12 Inch*Cone - Paper Cone Cloth Edge*Impedance - 8 OHM*RMS Power - 150W*PMPO - 300W*Magnet - 135X57X20*Voice Coil Size - 2 Inch USP: *Till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability.*Highly adhesive is used in assembly of Speaker for strong bonding between all parts of it.*Best quality Lead free solder used for strong connection between Coil wire, Tag and Copper tensile wire.*Metallic terminals are aligned with proper polarity symbols for connection*High quality sound output with minimum noise, Passed through


  • •12" 4-Ohm Car Subwoofer. Peak Power Handling: 2000 Watts. CEA Rated RMS Power Handling: 220 Watts 2" High-Temperature CCAW High SPL Voice Coils Wound with 100% Copper Wire. Voice coil with High-Quality Precision copper wires & Aluminum Heat Sink (Also available in Kapton/Till paper), highly insulated with Methanol.
  • •39 Chrome 4-Ohm Cast Aluminum Frame with Chrome Finish makes this Car Subwoofer Very Efficient. Aluminum /till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability. This 12 Inch Subwoofer comprises of Paper Cone with Cloth Edge prepared for a crisp and soothing sound with a special twin cone design with establishing Dust Cap.
  • •Cones Used for making this car audio subwoofers are Ultra-Stiff. They are thicker and stronger than other subs on the market making our woofers able to handle more power. Thick Foam Surround Provides Incredible Sound Quality With Minimal Distortion. Metallic terminals/Tags are aligned with proper polarity symbols for connection.
  • •Paper Composite Cone Reinforcement Ensures Long Life. Paper cone. Impedance: 4-Ohm Voice Coils. Hi-tensile Steel T-yoke and washers with approved Y-30 Ferrite Magnet Enhances Heat Dissipation in subs. Advanced Air Flow Cooling System.
  • •5 Core uses highly adhesive in the assembly of the Speaker for strong bonding between all parts of it. Best quality Lead-free solder used for a strong connection between Coil wire, Tag, and Copper tensile wire. Best Flexibility Spiders/Dampers for accurate cone movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.