This item is Discontinued.

5 Core 2 PACK Professional Sheet Music Stand, With Portable Carrying Bag & Music Folder MUS FLD HD 2PCS

2 PACK Professional Sheet Music Stand, With Portable Carrying Bag & Music Folder (Discontinued)

  • Mfr # MUS FLD HD 2PCS
  • Zoro # G709117051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS FLD HD 2PCS
Zoro #
G709117051
UPC #
810099495737
Country of Origin
China

Description

DESCRIPTION Adjustable Height and Viewing Angle: The height of sheet music stand can be adjusted from 29 inch to 55 inch for sitting and standing positions. And the viewing angle of bookplate can be fully adjusted up to 180 degrees giving user any height with a easy view of sheet Stable and Durable: The bookplate has 19.7 inch and 13.4 inch, which is the best size for your music sheet or book. Tripod High-strength tubular steel legs with rubber tips guaranteed the stability of the stand and made it durable and prevent from scratching. Portable and Collapsible: The stand can be fully folded up for space saving and it comes with a waterproof carrying bag for storing or transporting. Widely Use: The 5 Core folding music stand suitable for many occasions like school classroom, orchestras, choirs, church bands. It has heavy loading capacity and can hold not only sheet music or book, but also projector or laptop. Satisfaction Guaranteed: We aim to provide each customer with a highly standard of customer service. If our sheet music stand doesn't satisfy you for any reason, simply contact us, we take all quality related issues seriously

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.