Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 2 Pcs 10 inch Subwoofer Replacement DJ Speaker Car Sub Woofer 750 W PMPO WF 10120 2PCS

2 Pcs 10 inch Subwoofer Replacement DJ Speaker Car Sub Woofer 750 W PMPO (Discontinued)

  • Mfr # WF 10120 2PCS
  • Zoro # G909065862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF 10120 2PCS
Zoro #
G909065862
UPC #
810047164654
Country of Origin
China

Description

DESCRIPTION RAW SPEAKER - SPK 1090 Aluminum /till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability.Sturdy and Rugged look for professional use.Best Flexibility Spiders/Dampers for accurate cone movement.Voice coil with High-Quality Precision copper wires & Aluminum Heat Sink Also available in Kapton/Till paper, highly insulated with Methanol.Passed through the advance Quality testing procedure. Technical Specifications : Frame MS, 10Cone: PP ConeImpedance 4RMS Max 40WMagnet 90X36X17Voice Coil Size 1 Full Range Speakers - FR 1090 Features: Cloth Edge Dried Paper cone prepared for the crisp and soothing sound with special twin cone design with establishing dust cap. * Hi-tensile Steel T-yoke and washers with approved Y-30 Ferrite Magnet.* Voice coil with High-Quality Precision copper wires & Aluminum Heat Sink Also available in Kapton/Till paper, highly insulated with Methanol.* Best Flexibility Spiders/Dampers for accurate cone movement.* Sturdy and Rugged look for professional use.* High power handling capacity.* Ideal for indoor and outdoor PA Application. USP:* Aluminum /till paper Heat sinks for proper Heat Dissipation and voltage Sustain Ability.* Highly adhesive Glues are used in an assembly of Speaker for strong bonding between all parts of it.* Best quality Lead-free solder used for strong connection between Coil wire, Tag, and Copper tensile wire.* Metallic terminals/Tags are aligned with proper polarity symbols for connection* High-quality sound output with minimum noise, Passed through the advance Quality testing procedure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.