This item is Discontinued.

5 Core 2 Pcs Indoor Outdoor PA Horn Speaker Waterproof Long Range Trumpet Horn 22 Inch TH 22 2PCS

2 Pcs Indoor Outdoor PA Horn Speaker Waterproof Long Range Trumpet Horn 22 Inch (Discontinued)

  • Mfr # TH 22 2PCS
  • Zoro # G509117046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH 22 2PCS
Zoro #
G509117046
UPC #
810099497311
Country of Origin
China

Description

About ItemSturdy build: The 5 Core high-quality trumpet horn is made of durable Aluminum, designed to deliver exceptional sound quality and withstand adverse climatic conditions. This trumpet horn comes equipped ear clip for sturdy clamp fitting.Acoustically designed: The trumpet horn features an acoustically designed flask that ensures proper sound dispersion for maximum sound quality. The flask is made of high-quality materials guaranteed to stand the test of time.Easy mounting: To make installation a breeze, this trumpet horn comes with a heavy-duty 16 gauge Aluminum stand that is sturdy and easy to install at various locations. The stand is designed to provide a secure and stable mounting platform for the trumpet horn, ensuring optimal sound quality and performance.Diverse application: Our trumpet horn features 18 universal tappin' inclusive T.P.I in the flask, allowing for universal mounting with driver horns. This feature ensures that the trumpet horn is versatile enough to be used in a variety of applications.Weatherproof: The 5 Core trumpet horn is equipped with an aluminum clamp that keeps the horn stationary in adverse climatic conditions. This ensures the horn remains in place even in windy or stormy weather, providing reliable and consistent performance.Product DescriptionExperience the ultimate high-quality sound with our top-of-the-line trumpet horn. Crafted from premium-grade Aluminum and designed for maximum durability, this trumpet horn is the perfect choice for discerning audiophiles who demand nothing but the best.Featuring an acoustically designed flask that ensures sound dispersion, this trumpet horn driver delivers a clear and powerful sound that will impress even the most discerning listeners. With 18 universal tappings inclusive T.P.I in the flask, you can easily mount it with a wide range of horn driver units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.