Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 2 Pcs Microphone Stand Tripod Phone Holder Gooseneck Adjustable Height, Mic Clip MS MOB 2PCS

2 Pcs Microphone Stand Tripod Phone Holder Gooseneck Adjustable Height, Mic Clip (Discontinued)

  • Mfr # MS MOB 2PCS
  • Zoro # G009065922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS MOB 2PCS
Zoro #
G009065922
UPC #
810099495645
Country of Origin
China

Description

DESCRIPTION Transform your event with the ease and comfort provided by 5 Core microphone stand: a professional grade product which can double for family fun. Securely holding microphones with universal clips on a sturdy tripod base, this microphone stand multiples the performance power of any musical occasion. The Amazing microphone stand is infinitely flexible; the telescoping base and bendable arms accommodate performers of virtually any height. Designed with both functionality and transportability in mind, the microphone stand collapses compactly in just a few minutes to take with you on the go. Control the flow with your very own phone. Rotating 360 degrees, the included smart device holder empowers you to DJ your own tunes or display lyrics for karaoke night! Whether you are rockin with friends or recording in a soundbooth, the Amazing microphone stand rises to the challenge. Secure Your Sound Universal Y-Shaped clips secure any type of microphone, whether Y-red or Y-reless Keep your music handy Via the built-in phone holder. Easily Shuffle Tunes and Display Lyrics! 360-degree rotation! Double the Holder, Triple the Stability Sturdy, metal tripod base with metal grips let you rock on without your mic stand rocking Infinitely Adjustable Easy-grip knobs adjust height from 75.5-170cm, making it perfect for singers of all sizes. All the Worlds a Stage Assembles and disassembles in a few easy steps, letting you bring your star power anywhere. Rock on, Rock Solid Durable materials and professional design mean this stand has years of head-banging ahead of it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.