This item is Discontinued.

5 Core 2 Pieces Indoor Outdoor PA Horn Speaker - Waterproof Long Range Trumpet Horn (TRUMPET24+DU100)2PK

2 Pieces Indoor Outdoor PA Horn Speaker - Waterproof Long Range Trumpet Horn (Discontinued)

  • Mfr # (TRUMPET24+DU100)2PK
  • Zoro # G709118577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
(TRUMPET24+DU100)2PK
Zoro #
G709118577
UPC #
810099498141
Country of Origin
China

Description

About this itemReachability: 5 Cores' ultra-reliable 24-inch driver unit trumpet horns speaker offers you the clean and very best audio. These horns guarantee the attention which is most needed during public gatherings, meetings, or critical situations. The sound catches everyone's attention and is heard throughout the long distance.Durability: This is an ultra-reliable trumpet hornet due to the fact that it is made with iron and aluminum. This gives the driver unit holder amazing durability and rigidness that can fight accidental wear and tears.Weatherproof: The 5 Core Trumpet Horn is constructed out of premium quality materials such as aluminum and iron. This means that the horn trumpet can effectively withstand outside natural forces like UV rays, rain, snow, or other elements.Easy to install: The weather resistance feature makes the 24 inch trumpet horn ideal for outdoor use. The mounting is straightforward with various exterior platforms and moving platforms such as trucks, SUVs, RVs, boats, etcServiceability: This trumpet horn does not require technical know-how to install or maintain the speaker. This means you can take care of this effortlessly; furthermore, the same features reduce overheads too.Product Descriptioncompression drivers,pa horn speaker,horn driver,compression driver horn,horn speakercompression drivers,pa horn speaker,horn driver,compression driver horn,horn speaker5 Core Trumpet Horn With Compression Driver UnitDESCRIPTIONTH - 24+100W RMS 1000W PMPO 5 CORE presents compact, user-friendly TH - 24+100W RMS 1000W PMPO Trumpet Horn formed of heavy-duty aluminum material delivering high-quality clean and intelligible sound output within a wide range of area. The well-manufactured Trumpet Horn is apt to use in extreme climate conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.