This item is Discontinued.

5 Core 5 Core Wall Speaker System 2Pack 2 Way 80W Max Power - 5" Heavy Duty Waterproof Wall Mount Speakers WS-11 5 2PCS

5 Core Wall Speaker System 2Pack 2 Way 80W Max Power - 5" Heavy Duty Waterproof Wall Mount Speakers (Discontinued)

  • Mfr # WS-11 5 2PCS
  • Zoro # G906581273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-11 5 2PCS
Zoro #
G906581273
UPC #
810099491395
Country of Origin
India

Description

5 Core outdoor PA speakers, the perfect sound solution for any space. The bookshelf speakers deliver powerful sound with 80W Max power. The speaker system offers powerful bass, creating a full-range sound. You can easily install the speaker box and enjoy music. The outdoor entertainment sound system is made for play in every season. Install the wall mount speakers and experience great sound like never before.


  • •Indoors Outdoor Speakers will deliver extraordinary sound and have a maximum output power of 80W.
  • •Projector Speakers Engineered for great sound thanks to premium speaker running at 8 Ohm & Frequency Response of 90Hz-16kHz.
  • •Modern and Elegant wired speakers protrude minimally from the wall. The woofer speaker can be painted to match the wall color.
  • •All-weather outdoor speaker with resistant coating protects the projector speakers from the elements for long-term use.
  • •PA Speaker Box designed for best performance use as TV speakers, home theater, patio speakers, and background music.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.