Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core 2 Pieces Premium Mini Microphone Stand Tripod Universal Adjustable Desk Microphone Stand Portable Foldable Table Top Desktop Stand with Small Plastic Microphone Clip DMS 03 2PCS DMS 03 2PCS

5 Core 2 Pieces Premium Mini Microphone Stand Tripod Universal Adjustable Desk Microphone Stand Portable Foldable Table Top Desktop Stand with Small Plastic Microphone Clip DMS 03 2PCS (Discontinued)

  • Mfr # DMS 03 2PCS
  • Zoro # G706581251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 03 2PCS
Zoro #
G706581251
UPC #
810099491715
Country of Origin
India

Description

Microphone Holder Microphone Stand Table Stand Microphone Microphone Table Lightweight Compact Tripod Design Stand Holder with Clamp 5 Core Mini Foldable design for easy Portability for carrying and storing. Super stable 3 legged Metal Alloy Microphone Tripod Stand designed to give it exceptional strength and perfect balance to be compatible with any kind of microphone. Compact microphone stand designed for heavy duty carrying. Anti-slip rubber feet to protect your desk from scratches as well as for no-slipping while pod-casting, interviewing, broadcasting, Online Chatting, Conferences or gaming. Equipped with a complimentary microphone clip which can be compatible with any microphone. Microphone clip supports 180-degree adjustment from the tripod which can be rotated to 360-degree also. Features: Heavy-duty iron pipes Die Casted Piece for proper alignment of pipes. Solid base with rugged And durable foot pad Three-legged structure for proper balancing And quick operation Equipped with rigid clamping system A jack (provided for extra safety) which securely positions the elevated equipment USP: Die casted powder coated hub for royal look and better adjustment of upper pipes. Resistant to rust due to superior quality of chrome plating and powder coating Employ easy mechanism ensuring trouble free movement and positioning of microphone. 5/8 27 TPI to match all 5 Core Microphone, Keyboard stand, Guitar Stand And Music stand also available with Microphone stand. Technical Specs: Universal Screw-On Threading: Standard 5/8'' -inch Construction Materials: Steel Alloy Tripod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.