Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 2 Pieces Replacement Titanium Tweeter Diaphragm Voice Coil High Pitch Horn DP1 2PCS

2 Pieces Replacement Titanium Tweeter Diaphragm Voice Coil High Pitch Horn (Discontinued)

  • Mfr # DP1 2PCS
  • Zoro # G009117003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP1 2PCS
Zoro #
G009117003
UPC #
810099495423
Country of Origin
China

Description

Product DescriptionMaterial- The coil is made of Phenolic, which is durable, high reliability and low consumption.Advantage- Low distortion and the treble is clear and transparent. The shape of the coil is a dome, designed for tweeter speakers accessory.Size- Diameter of voice coil: 2.5 inch Voice Coil; Shape: dome.Application- Suitable for families, dormitories, kitchens, bathrooms, cars, parties, streaming music or internet radio services.Audio is Accurate The high pitch is exquisite, transparent, clear and bright, and the high frequency is evenly distributed.Package Includes: 2 Pieces Diaphragm5 Core Diaphragm 2 piece pack 2.5 inch voice coil Self-centered and un-centered diaphragms are suitable for different compression type of horn driver units. These diaphragms are specially shaped, re-enforced phenol diaphragm with precision voice coil for quality sound & aluminum bobbin for good heat dissipation. The rigid assembly offers high acoustic properties and is most indestructible in normal service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.