Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 2PCS Microphone Pro Microfono Dynamic Mic XLR Audio Cardiod Vocal Karaoke A-54 2PCS

2PCS Microphone Pro Microfono Dynamic Mic XLR Audio Cardiod Vocal Karaoke (Discontinued)

  • Mfr # A-54 2PCS
  • Zoro # G209065944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-54 2PCS
Zoro #
G209065944
UPC #
810099497298
Country of Origin
China

Description

SpecificationBrand:5 CoreDimensions:12 in * 9 in * 3 inWeight:2.8 lbAvailable Ship to:United StatesDetails5 Core introduces Metal Microphone - MM 54 along with a large variety of metal wired microphones rendering high-end user gratification with its intriguing features and fine appearance.Technical Specifications :*Pattern - Omni-directional*Frequency Response - 80Hz-12Khz*Sensitivity 0dB=1Vpa - -50 ± 3dB*Net Weight - 37 gm*Mouth to Mic Reception - 3-inch to 4-inchFeatures:*Premium-quality ferrite magnet in cartridge*Good reception of the Microphone*4.5m coaxial; shielded low noise cable*Metal with thick foam for shock/dust proofing cartridge*Universally-matched 3-pin professional XLR connectorUSP:*Best quality Metal paint for the finest look*We have largest range of Wired Microphones*Easily compatible with all PA System*Perfect molded body for handling the Microphone effortlessly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.