Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 2PCS Premium Vocal Dynamic Cardioid Handheld Microphone Neodymium Magnet Unidirectional Mic ND-32 ARMEX 2PCS

2PCS Premium Vocal Dynamic Cardioid Handheld Microphone Neodymium Magnet Unidirectional Mic (Discontinued)

  • Mfr # ND-32 ARMEX 2PCS
  • Zoro # G909065848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-32 ARMEX 2PCS
Zoro #
G909065848
UPC #
810099497151
Country of Origin
China

Description

About this item CARDIOID DYNAMIC MICROPHONE- Wired microphones feature a Unidirectional Dynamic cardioid handheld Microphone that helps pick up patterns and built-in spherical wind and pop filter, ideal for live situations where noise cancellation is needed and delivers high-quality crystal clear sound. performances. FLAT, WIDE-RANGE FREQUENCY- This dynamic microphone has a Neodymium magnet in the cartridge for high signal-to-noise output. Wide Frequency response designed for vocals, with highlighted midrange and bass effects. Suited well for handling high sound pressure levels. It is tailored for spoken word, vocals, and various instruments. OPTIMAL SPEECH INTELLIGIBILITY- These professional microphone delivers a low distortion for clean sound output, precise reproduction of speech, and vocals with excellent intelligibility. Great for every day as well as occasional use such as singing musical performances, public speaking, podcasts, karaoke, blogging, gaming, and more. Compatible with, karaoke machines, mixers, PA systems, and amplifiers. Compatible to mount with any standard universal microphone stand. A XLR DELUXE TO 1/4 AUDIO METAL JACK INCLUDED - Allowing the karaoke microphone to be directly plugged into an amplifier speaker or karaoke machine that has a 1/4 6.35mm mic in jack. Its thick enough for brilliant, transparent sound transmission with no loss. 16ft-long enough to move unimpeded so you can concentrate on nothing but the performance. RUGGED AND RELIABLE METAL CONSTRUCTION-A dynamic microphone for speakers that are robust, simpler to operate with suitable size and shape for your hands, being a better option for public speaking. Built-in pop filter for protection against plosives. An external on/off switch on it for easy control of audio. ACCESSORIES - 1 x detachable 16 feet microphone cable. 3 Pin-XLR to Mono Plug x Mic Clip x Protective Portable carry case for storage of microphone.microphone for singing, wired microphone, dynamic microphone, mic, singing microphone5 Core Handheld Wired Microphone, Cardioid Dynamic Vocal MicThis is a wired dynamic microphone special designed for vocal performance, which allows you clear and loud sound with high fidelity. Along with its detailed sound, smooth frequency transmission, and super cardioid polar pattern extremely minimizes background noise, so that you can completely immerse in your performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.