Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 3Pcs Premium Desktop Microphone Stand Mini Round Base w/ Foldable Mic Clip MS RBS 3PK

3Pcs Premium Desktop Microphone Stand Mini Round Base w/ Foldable Mic Clip (Discontinued)

  • Mfr # MS RBS 3PK
  • Zoro # G209065845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS RBS 3PK
Zoro #
G209065845
UPC #
810099495584
Country of Origin
China

Description

Description 5 Core Desktop Table Desk Mic Microphone Boom Stand Clip Holder Mount Clamp Round Base 5 Core Table Top Boom microphone stands Round Base is specially designed for heavy duty carry/ all types of microphones. 5 Core Mic Stand ideal for home recording, podcasts, broadcasts, and live interviews, as well as for live sound reinforcement for kick drums, pianos, and amps or the other public place The microphone clip is durable and flexible plastic construction. The stand is designed to hold any handheld microphone for desktop placement Weighted ABS plastic base for stability and easy portability. Specification: Height: 22cm/8.66 Diameter of Microphone Clip: 4cm/1.67 Base diameter: 11.5cm/4.53 Base Weight: Approx. 0.24kg Material: ABS Plastic Base & Metal Shaft; ABS Plastic Microphone Clip Color: Black Note: Microphone is not included! Package Contents: 1x Black Round Base 1x Universal Microphone Clip 1x Black Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.