This item is Discontinued.

5 Core 5 Core 4 Inch Outdoor Indoor Speaker 2 Way Pair 20W 8 Ω High Performance Powerful Bass with Effortless Wall Mounting Swivel, All Weather Resistance, Stereo Sound for Garage Home White 13T WHT 1PK 13T WHT 1PK

5 Core 4 Inch Outdoor Indoor Speaker 2 Way Pair 20W 8 Ω High Performance Powerful Bass with Effortless Wall Mounting Swivel, All Weather Resistance, Stereo Sound for Garage Home White 13T WHT 1PK (Discontinued)

  • Mfr # 13T WHT 1PK
  • Zoro # G906581297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13T WHT 1PK
Zoro #
G906581297
UPC #
810047164838
Country of Origin
India

Description

STEEL COLUMN 13T Features: Low distortion Full Range Hi-fi speakers with fine cloth edged cone. Low Carbon forged iron T-yoke & Y-30 approved ferrite magnets. Flush mount speaker designs for on-wall installation. Sturdy and rugged look for professional use. Wide and multi directional sound coverage. High power handling capacity. USP: Customized design of Wall Speaker with best grade ABS plastic used for solid acoustics. Variety of ranges: speaker/woofer from 3” – 6.5”. Output power range: 10W to 100W. Wide range includes multiple grill designs, color and sizes to match desired décor. Metal rotatable Clamp for wall mounting. Technical Specifications : Max. Power20W Max. Freq. Response80Hz-20KHz SPL at 1kHz87dB Speaker4”- 2 Way Operated At8Ω


  • •Designed for indoor and outdoor – 5 Core quality speakers can be mounted in any open space like: by the pool, under your patio, in the garage, on your bar, sitting area; regardless of placement they will deliver Extraordinary Sound.
  • •Optimized Expansive dispersion of sound & Powerful Bass Effect – the synchronized harmony of 5 Core to create a state of accurate acoustic dispersion with deep rich sounding bass for a truly full range of sound over your place.
  • •Easy Installation– versatility is in its design; 5 Core speakers can be mounted in a matter of seconds in any open space and provide you with High Fidelity Sound/ Acoustics.
  • •Weather Resistant – these speakers are made for Every Season; they are coated with a UV resistant paint and placed inside an ABS enclosure protecting it from the elements and preserving sound integrity.
  • •Guaranteed high quality and reliability with hassle-free parts including excellent customer service. Premium-quality WS-60 2 PCS Wall Speaker delivers high-fidelity full-bandwidth sound and is apt for installations at all small to large building structures. 5 Core® Wall Speakers are weather-resistant with being placid and high-intelligible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.