Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 4 Pieces 6 Outlet Extender 900J Surge Protector With 4 USB Charger Port Wall Adapter WMS 6S 4USB 4PCS

4 Pieces 6 Outlet Extender 900J Surge Protector With 4 USB Charger Port Wall Adapter (Discontinued)

  • Mfr # WMS 6S 4USB 4PCS
  • Zoro # G809119603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS 6S 4USB 4PCS
Zoro #
G809119603
UPC #
810099496239
Country of Origin
China

Description

OutletOutletOutlet5 Core is a trusted brand across 56 different countriesAs a professional manufacturer of small appliances, we are committed to building best products that add convenience, and enhanced experiences to our valued customers.With a dedication to quality and service, we continue to push for excellence in the industry.6 Outlet Extender Surge Protector with 4 USB PortsMulti Surge Protected OutletsThe multi-functional wall tap plug features 6 surge-protected outlets and 4 USB ports to save space and USB adapters, keeps everyday electronic devices safely plugged in and fully charged with it, so you can efficient charge 6 AC devices and 4 USB devices simultaneously Package Includes : 4 Pieces Surge ProtectorOutletOutletOutlet6 Outlet & 4 USB PortsPlug and Play Wall Outlet Expander- Simply plug and use, the outlet extender wall mount surge protector extends 2 wall outlets to 6 outlets and 4 USB ports; USB wall outlet allows you to charge 6 125v AC devices and up to 4 USB devices simultaneouslySpecificationsInput Voltage: AC 100-120V; 60HzMax. Power Rating: 15A/1875WUSB Port Output: DC5V, Total 4.8ASurge Protection: 900 JoulesCompact & Travel ReadySmall Size 6.4 ? 1.2 ? 4.2 in , and light wight very easy to carry and store, save space of your suitcase when you are traveling.OutletOutletOutlet900J Surge Protection900 Joule energy rating provides superior protection of all your electronics.The indicator light assures connected electronics are protected from surges or spikes.Fast Smart USB Charging PortsHigh-speed USB ports automatically detect charging devices and deliver optimal charging speed, USB-A up to 2.4A per port Total 4.8A.Design with Stabilizing PostThe screw included can be used to secure it on duplex outlet. The plastic prong at the bottom is for reinforcement purpose also. For USB receptacle and GFCI outlet, the plastic prong needs to be cut off before using. Also, your cell phone could be put on the top phone holder conveniently when charging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.