This item is Discontinued.

5 Core 4 Pieces Mic Stand Adapter Aluminum 5/8" Male to 3/8" Female Screw Adapter for Microphone Stand Clips Mic Stand Holder Adapter, Silver 5 Core MS ADP M SLV 4PCS MS ADP M SLV 4PCS

4 Pieces Mic Stand Adapter Aluminum 5/8" Male to 3/8" Female Screw Adapter for Microphone Stand Clips Mic Stand Holder Adapter, Silver 5 Core MS ADP M SLV 4PCS (Discontinued)

  • Mfr # MS ADP M SLV 4PCS
  • Zoro # G906581259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS ADP M SLV 4PCS
Zoro #
G906581259
UPC #
810099490152
Country of Origin
India

Description

DESCRIPTION
Quantity: 4 pieces 5/8 turn 3/8 shock mount screws
Color: Silver
Material: Metal aluminum
Features: It has a 3/8" male to 5/8" female thread adapter for microphone mounting and bracket.
Note:
1. Due to the light and the display, the color may be slightly different.
2. As manual measurement is different, please allow slight size differences.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.