Zoro Homepage
This item is Discontinued.
5 Core 5 Core Classic Retro Dynamic Microphone - Old Vintage Style Iconic Unidirectional XLR Vocal Mic RTRO MIC COPPER

5 Core Classic Retro Dynamic Microphone - Old Vintage Style Iconic Unidirectional XLR Vocal Mic (Discontinued)

  • Mfr # RTRO MIC COPPER
  • Zoro # G310878259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRO MIC COPPER
Zoro #
G310878259
UPC #
810099498424
Country of Origin
United States

Dimensions

Cable Length
9.5 in
Width
4.5 in

Description

Get the best of both worlds with 5 Core's Classic Retro Microphone. This dynamic mic offers a vintage retro style and today's latest audio reproduction technology. This mic is perfect for stage and studio use with a classic design, dynamic moving coil elements, adjustable swivel mounts, cardioid polar patterns, and impressive frequency response rates. Get a fantastic look and feel with 5 Core's Retro Microphone.


  • •Embrace the retro metal mic for timeless elegance onstage or in the studio. Classic construction meets top-notch sound.
  • •This mic features an integrated pop filter, reducing unwanted popping sounds for crystal-clear audio quality.
  • •Enjoy unparalleled voice clarity with high signal output, low-noise circuitry, and a wide frequency response.
  • •Cardioid pickup pattern captures sound from the front while blocking out unwanted noise, ideal for various settings.
  • •Adjust the mic effortlessly with the built-in universal stand adapter, compatible with most mic stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.