Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core DJ speakers 10" Rechargeable Powered PA system 250W Loud DJ Speaker - ACTIVE HOME 10 2-MIC ACTIVE HOME 10 2-MIC

5 Core DJ speakers 10" Rechargeable Powered PA system 250W Loud DJ Speaker - ACTIVE HOME 10 2-MIC (Discontinued)

  • Mfr # ACTIVE HOME 10 2-MIC
  • Zoro # G211265394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTIVE HOME 10 2-MIC
Zoro #
G211265394
UPC #
810099499261
Country of Origin
United States

Description

400 Watts DJ Powered Speaker System: Immerse yourself in HD stereo sound with our active PA Speaker, boasting 10 Inch subwoofer speaker and super bullet tweeter for full-range sound reproduction with a frequency response of 70hz-17khz, ideal for House Parties, Karaoke Nights, Outdoor Gatherings and more. Wireless Audio Streaming: Latest Bluetooth connectivity for audio streaming, alongside USB/ SD Card/ AUX inputs, and built-in FM Radio and MP3 Player. The large display and control set behind the back of the powered PA speaker let you control input and output easily. Guitar Amp & Speaker Ready: Amplify your jam sessions easily- plug in any electric guitar and get ready to rock on. The bass/ treble equalizer fin-tunes your sound, while the LED ring on the woofer surround adds a vibrant tone, easily controlled with the on/off switch. Plus, with XLR-balanced digital audio inputs, the possibilities are endless. Rechargeable Speaker: Keep the party rolling with a 24-hour standby. It lets you jam for 3 to 5 hours non stop. No need to stay plugged in - this portable speaker keeps the music flowing without hunting for outlets. It's your ticket to a hassle-free, cord-free good time! Rugged and Portable powered speaker: Party on the move! Our DJ speaker is your ultimate travel companion, featuring a retractable handle and two wheels for effortless portability. Take the celebration wherever you go, without breaking a sweat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.