Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Microphone Isolation Shield - Foldable Mic Shield with 3 Sound Insulation Absorbing Foam ISO SHIELD 3

5 Core Microphone Isolation Shield - Foldable Mic Shield with 3 Sound Insulation Absorbing Foam (Discontinued)

  • Mfr # ISO SHIELD 3
  • Zoro # G306581347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO SHIELD 3
Zoro #
G306581347
UPC #
810047168492
Country of Origin
India

Description

Elevate your audio recordings with our state-of-the-art microphone isolation shield! Crafted from premium absorbent cotton insulation material, our shield minimizes echo and sound reflection while filtering out unwanted acoustic noise. Its adjustable, foldable, and portable three-panel design, with a 145-degree angle, is perfect for on-the-go recording sessions. The durable steel exterior requires minimal maintenance, guaranteeing a long-lasting, high-quality recording experience.


  • •Mic isolation shield with cotton insulation reduces echo and filters acoustic noise during recording.
  • •Adjustable, foldable, portable three-panel shield with 145-degree angle for convenience.
  • •Premium steel exterior of the reflection filter is durable, strong, and low maintenance.
  • •Shield can be used on tabletop or installed on a microphone stand directly.
  • •Package includes 1x Isolation Shield, 1x 3/8-Inch Male to 5/8-Inch Mic Screw Adapter, and 2x Metal Thread Adapters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.