This item is Discontinued.

5 Core 5 Core Premium Bluetooth Wireless 5.0 USB Over-Ear Headphones Active Noise Cancelling with Microphone Deep Bass Stereo Headset with Soft Memory-Protein Earmuffs Gaming Headphone 13G Golden HEADPHONE 13 G

5 Core Premium Bluetooth Wireless 5.0 USB Over-Ear Headphones Active Noise Cancelling with Microphone Deep Bass Stereo Headset with Soft Memory-Protein Earmuffs Gaming Headphone 13G Golden (Discontinued)

  • Mfr # HEADPHONE 13 G
  • Zoro # G706584030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEADPHONE 13 G
Zoro #
G706584030
UPC #
810047160212
Country of Origin
India

Description

To ensure the cable locks in place and provide a safe connection, we fitted a jack lock device to the stereo Aux cable. Wireless active noise canceling headphones combine elegant design with outstanding comfort. For a secure fit, super-soft, pressure-relieving ear pads distribute pressure and maximize ear/pad contact. With a lightweight design, you will barely notice you're wearing over-ear headphones. Memory Ear-cups - The breathable protein skin earmuffs and soft sponge inside improve the wearing experience, ensure adequate sound insulation, and are not bothersome to use for extended periods of time. Enjoy high-quality, long-listen comfort with increased durability and comfort. Skin texture, lightweight, and comfortable around-the-ear fit that you can wear all day. Please remember to remove your headphones every 2-3 hours to allow your ears to relax. Proprietary 40mm Large-aperture Drivers - Deep, accurate bass response provides clean, powerful sound and silence, allowing you to appreciate your music more thoroughly. High-quality Built-in Microphone and NFC Technology -5 Core Hdp13 has a high-quality built-in microphone that provides a crystal clear voice quality for all your phone conversations thanks to the combined built-in microphone with advanced audio signal processing technology. Hands-free calling, allowing you to liberate yourself from cords. NFC pairing, facilitated by voice prompts, ensures a rapid and stable connection with your 2020 Advanced Bluetooth 5.0 enabled devices. 30 Hours Playtime - Premium Lightweight, Folding, Wireless, Bluetooth, Extra Bass, Noise Canceling, Stereo Gym Headphones. A built-in 400mAh battery will keep your headphones powered on for 30 hours, allowing you to experience your world without interruption. There is no need to be concerned about power shortages during long journeys. 300 hours on standby. The breathable protein skin earmuffs and soft sponge inside improve the wearing experience, ensure adequate sound insulation, and are not bothersome to use for extended periods of time. Enjoy high-quality, long-listen comfort with increased durability and comfort. Skin texture, lightweight, and comfortable around-the-ear fit that you can wear all day. Please remember to remove your headphones every 2-3 hours to allow your ears to relax.
  • Proprietary 40mm Large-aperture Drivers - Deep, accurate bass response provides clean, powerful sound and silence, allowing you to appreciate your music more thoroughly.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.