This item is Discontinued.

5 Core 5 Core Professional Paging Amplifier 400W High Powered AMP, 12V with LCD Display, 3 Microphone Input, AUX & USB, Bass, and Treble Controller AMP 40W-UTX-DLX AMP 40W-UTX-DLX

5 Core Professional Paging Amplifier 400W High Powered AMP, 12V with LCD Display, 3 Microphone Input, AUX & USB, Bass, and Treble Controller AMP 40W-UTX-DLX (Discontinued)

  • Mfr # AMP 40W-UTX-DLX
  • Zoro # G306581460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP 40W-UTX-DLX
Zoro #
G306581460
UPC #
810047166795
Country of Origin
India

Description

DESCRIPTION 5C AMP 40W UTX DLX (220v) 40 Watts < 3 Microphones, 1 AUX & 1 USB Inputs VOLTAGE: 220V Features: 70 Micron Glass E-proxy Printed Circuit Board 3 Microphone inputs & 1 Aux Input with MIC3/AUX selector switch Three-way Power Source PA Amplifier (AC, 12V DC & Dry Cell operated) Easily compatible with Mixers Lightweight, Easy installation & low power consumption CD/DVD/VCD/MP3/MP4 Fully functional remote control amplifier Technical Specification : Power Source AC:220-240V 50/60Hz, DC:12V (Car battery),Dry Cell. Power Output 60W Max, 40W RMS at 10% THD Output regulation>84dB@20Hz to 20kHz at Maximum output Input/Sensitivities3xMIC 0.60mV/4.7kΩ, 1xAux 125mV/470kΩ Tone ControlsBASS: ±8db at 100Hz, TREBLE: ±8db at 10kHz Signal to Noise ratio60db Line Output125mV/470Ω Speaker output4Ω, 8Ω, 16Ω Frequency Response100 to 15000Hz ±3db Dimensions(349x291x126)MM Weight5.560Kg


  • •POWERFUL AUDIO - The 2 Channel Professional Paging Amplifier- 400W 4Ω, 40W RMS perfect for Live Stage, DJ, studio, Auditorium, Outdoor announcement, and Worship. With 400 Watts of peak Power, it is usually sufficient for any outdoor audio requirement. Bass, Treble, Balance, and Master Volume Controller in the Amplifier.70 Micron Glass E-proxy Printed circuit board.
  • •LCD DISPLAY METER - The compact and rack mount amplifier has a built-in digital LCD display which gives the amplifier a very elegant look. Thermal Protection for overheat overload, short circuit, dc, soft start.
  • •EQ CONTROLS - The improved professional compact bookshelf sound amplifier features crisp, responsive buttons for mode controls. Rotary knob controls for mic echo/volume balance, bass, treble, master volume, input source, and the unique folder/track.
  • •REMOTE CONTROL: This magnificent amplifier comes with a Fully-functional remote control, it is convenient for you to remotely control the machine at any angle and get rid of the shackles of wires. (CD/DVD/VCD/MP3/MP4).
  • •3-Way Power Source PA Amplifier (AC, 12V DC & dry cell operated). Easily compatible with mixers. Lightweight easy installation and low power consumption. 3 Microphone inputs & 1 AUX Input with MIC3/AUX selector switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.