Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Projector Ceiling Wall Mount Adjustable Low Profile Universal Projector Holder Capacity 40lb PS 01 WH

5 Core Projector Ceiling Wall Mount Adjustable Low Profile Universal Projector Holder Capacity 40lb (Discontinued)

  • Mfr # PS 01 WH
  • Zoro # G010931650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS 01 WH
Zoro #
G010931650
UPC #
810047163411
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
12 in

Description

Great projector mounts: The 5 Core ceiling projector mount saves space and offers a perfect viewing angle with a white powder-coated finish that blends in most settings and looks premium and pleasing.Versatility design: Newly designed 3 in 1 projector mount is versatile and can be installed on wood studs, concrete, and various ceiling types, including flat, drop and suspended ceilings.Stability and durability: The versatile ceiling projector mount is made of high-grade steel, can support projectors up to 40 lbs and ensures stability and durability to keep your equipment safe and secure.Easy Adjustability: Fully adjustable projector mounting for ceiling with tilt, swivel, and 360-degree rotation, providing optimal viewing angles. The adjustable height extension arms can reach from 8.85 to 12.44 inches.Easy to install: The projector holder is easy to install with quick-release hooks and comes with all necessary hardware and instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.