Zoro Homepage
This item is Discontinued.
5 Core 5 Core Speaker Wall Mount - Heavy Duty Angle and Length Adjustable Bookshelf Mounting Bracket WST 02 Pair

5 Core Speaker Wall Mount - Heavy Duty Angle and Length Adjustable Bookshelf Mounting Bracket (Discontinued)

  • Mfr # WST 02 Pair
  • Zoro # G810931652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST 02 Pair
Zoro #
G810931652
UPC #
810047166153
Country of Origin
United States

Dimensions

Width
10.5 in
Length
12.5 in

Description

Tilt Angle Adjustment Speaker wall mounts elevate speakers for optimum sound performance.Durable Wall Speaker Mount for PA speakers and studio monitors, reliable metal for long-term use.Safely Hangs Speakers on flat wall surfaces without having them touch or vibrate from the wall.Solid Steel Pin for secure speaker placement attached to the bracket stand holder-capacity 88 lbs.Versatile Speaker Pole Mounts are used in offices, living rooms, bedrooms, studios, schools, dorms, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.