Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5Core Megaphone Bullhorn Cheer Speaker Megaphono Siren Strap Portable 4 Pieces 20RF 4PK

5Core Megaphone Bullhorn Cheer Speaker Megaphono Siren Strap Portable 4 Pieces (Discontinued)

  • Mfr # 20RF 4PK
  • Zoro # G709065925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RF 4PK
Zoro #
G709065925
UPC #
810099494839
Country of Origin
China

Description

Product Description
This user-friendly 5CORE® Megaphone HW-20F offers 20 watts of power and sound coverage of 500mts. This compact yet powerful portable megaphone with hand grip is commonly used at outdoor sporting events, political rallies, and street demonstrations, Armed forces and Police due to its compatible size and weight, and it runs on D-sized batteries. Additional features include a built-in siren, power on/off switch, Talk, and a convenient carry strap.
Features
300m sound coverage with volume control function
8 seconds recordable & usable with rechargeable battery
Function: Talk/Music(Siren)
Built-in siren and anti-feedback microphone
Two mics (handle mic & mic on rear cover)
Used at outdoor sporting events, political rallies, and street demonstrations, Kettling or Corralling
Technical Specifications:
Material: Fresh ABS
Size: Dia 200x325mm
Dry Cell :6×1.5V (size D)
Power: 20W
Sound Coverage: 300M-400M(>500m Siren)
Microphone: Unidirectional
Input: Dedicated Microphone
Weight: 1.20 kg(Without battery)
USP
Tough ABS Plastic Molded body for compact, lightweight and rugged use
Available with rechargeable battery, Talk, Siren, with extra hand held mic.
8 seconds recordable
Long shoulder belt for an easy carry
Protective PVC ring on the flare


  • •RECORDING FEATURE -5 Core Megaphones introduces Recording feature (16 seconds) where you can record anything anywhere at anytime and can play it 1000 times with just a push of a button.
  • •5 Core 20RF 2PK, our top of the line product for megaphones can be used indoor & outdoor, fire officers, mentors, police, fire-fighters, cheerleader, schools, sports activities, occasion organizers, directors and for various reasons and occasions.
  • •5 Core Megaphones/ Bullhorns amplify an emergency tone and with an anti-feedback handheld mic.
  • •It is also compatible with USB, MMC (card) and AUX to play/ pause/ shuffle any kind of music while speaking with our 5 Core Megaphone. Can easily connect with your phone through aux cable. (cable not included)This user-friendly 5 Core® Megaphone 20RF offers 20 watts of power and sound coverage of 1000 yards. This compact yet powerful portable megaphone with hand grip is commonly used at outdoor sporting events, political rallies, and street demonstrations, Armed forces and Police due to its compatible size and weight, and it runs on D-sized batteries. Additional features include a built-in siren, volume control, power on/off switch with LED indicator, and a convenient carry strap.pyle megaphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.