This item is Discontinued.

5 Core 6 Outlet Wall Plug Extender with 4 USB Ports (4.8A Total), Multi Plug Outlet Adapter Wall Surge Protector 15A Electrical Outlet Expander with USB Ports 5 Core WMS 6S 4USB WMS 6S 4USB

6 Outlet Wall Plug Extender with 4 USB Ports (4.8A Total), Multi Plug Outlet Adapter Wall Surge Protector 15A Electrical Outlet Expander with USB Ports 5 Core WMS 6S 4USB (Discontinued)

  • Mfr # WMS 6S 4USB
  • Zoro # G506586531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMS 6S 4USB
Zoro #
G506586531
UPC #
810047167921
Country of Origin
India

Description

6 Outlet Extender Surge Protector with 4 USB Ports
Power and charge all your devices at once with the 5 Core...
Wall outlet expander USB wall tap. This wall tap features 6 surge-protected AC grounded outlets and 4 USB ports.
The wall outlet extender transforms your regular outlet into an efficient, multi-purpose charging station, reduces the need for charging adapters, clearing the area of any added bulk.
Super convenient and practical to use whether in the living room, bedroom, office, or while traveling to meet different needs all at the same time.
Perfect for places that never seem to have enough plugs for mobile phones and other electronic products.
Technical Specifications
Input Voltage: AC 100-120V; 60Hz
Max. Power Rating: 15A/1875W
USB Port Output: DC5V, Total 4.8A
Surge Protection: 900 Joules
High power rated dual plug outlet adapter guarantees constant stable current output. It provides a charging solution for multiple devices such as cell phones, iPad and tablets, camera batteries, laptops, kindle or other e-readers, and other electronic accessories.
Suitable for bedroom, bathroom, kitchen, dormitory, hotel, etc.
This 900 joules wall surge suppressor with green LED indicator light keep your electronic devices safe from voltage fluctuation, surges and spikes.
Low profile slim design, a good choice for a family vacation, travel, or business trip!
This USB outlet plug will not take up too much space in a suitcase or luggage but will make your travel super convenient and efficient.
Easy to install and use by just plugging in a wall socket.


  • •Plug and Play Wall Outlet Expander- Simply plug and use, the outlet extender wall mount surge protector extends 2 wall outlets to 6 outlets and 4 USB ports; USB wall outlet allows you to charge 6 125v AC devices and up to 4 USB devices simultaneously
  • •4.8A Shared 4 High Speed USB Ports- 4 Intelligent USB ports can detect charged devices and deliver optimum fastest charging speed (up to 2.4A per port); The plug-in 6 outlet wall adapter with USB transforms your regular outlet into an efficient, multi-purpose charging station
  • •900 Joules Premium Surge Protection- The wall surge protector with USB absorbs excess voltage to provide superior protection for computers, mobile phones, laptops, and other electronics appliances from fluctuations, surges, and spikes; green indicator lets you know your valuable electrical appliances are under ideal protection
  • •Sleek Slim Design Fits for Most Wall Socket- Compatible with standard wall outlets; compact size dual plug adapter fits in luggage easily; the USB outlet plug is ideal for the dormitory, hotel, airport...;
  • •Note: The plastic stabilizing rod need to be cut off to fit for GFCI and USB receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.