This item is Discontinued.

5 Core 6 Pieces Europe to American Outlet Unidapt European EU to US Travel Power Adapter Plug TYPE A 2PIN BLK 6PCS

6 Pieces Europe to American Outlet Unidapt European EU to US Travel Power Adapter Plug (Discontinued)

  • Mfr # TYPE A 2PIN BLK 6PCS
  • Zoro # G709117006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TYPE A 2PIN BLK 6PCS
Zoro #
G709117006
UPC #
810047166894
Country of Origin
China

Description

About this itemEuropean/AU/NZ to USA America/Canada/Mexico handy electrical plug adapters all Black 6 Pieces. Also works with European type E/F, just press hard to get them in first time.Outlet Usage: these very small wall adapter plugs can be used to charge smart phones, Bluetooth speakers, power banks, tablets, shavers, laptops and so on.Copper pin and conductor and fireproof PC shell. BOTH CE and ROHS CERTIFIED. Output max 6A 100-250VFrom all of EUROPE including Switzerland and Italy also Australia and China to U.S./Canada Plug Adapter. The adapters are made to fit tight so your devices that you connect to charge won't fall out. Description5Core Top Premium Quality travel adapters plugs are your perfect travel accessories for coming to the United States or Canada.Easy to Use - Just to plug it in to the outlet and start charging your cell phone, laptop, power bank, tablet, speaker and so on.These small international premium plug adapters will always be with you when traveling abroad.These plug adapters allows: European/Swiss/AU/China not including UK and Ireland appliances which are 110/120V-250V to be used in the United States of America, American Samoa, Anguilla, Bahamas, Bangladesh, Bolivia, Brazil, Cambodia, China, Colombia, Costa Rica, Cuba, Dominican Republic, Ecuador, EI Salvador, Guam, Guatemala, Haiti, Honduras, Jamaica, Japan, Laos, Lebanon, Liberia, Mexico, Niger, Panama, Peru, Philippines, Puerto Rico, Saudi Arabia, Tahiti, Taiwan, Thailand, Venezuela, Vietnam, etc. or anywhere else where two flat prongs are being used.The adapters also works great with Europe's Type E/F plugs which are a bit thicker. You just have to push hard to get them in the first time.Note: The outlet voltage must range between 100V up to max 250 volts AC and this adapter does NOT convert voltage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.