
5 Core 6" Inch Subwoofer 4 Pieces Car Audio 900W Peak Power Sub Woofer Loudspeaker Wide Range High Power Bass Surround Sound Stereo 4 Ohm, 90mm Magnet Car Speakers with PP Cone Red, WF 690 PP 4 PCS (Discontinued)
- Mfr # WF 690 PP 4 PCS
- Zoro # G206581317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WF 690 PP 4 PCS
Zoro #
G206581317
UPC #
810099492231
Country of Origin
India
Description
CAR-SPK-CS 0695(90MM) 6" (16cm), 2 way coaxial speaker 5CORE introduces standard, easy-to-install, high-performance CS 0675 Car Speaker setting up another benchmark for durability, usability, and compatibility of its Car Speakers in a wide variety of application. Technical Specifications: Peak Power260W RMS Power40W Magnet90MM Impedance 4Ω RUBBER EDGE PP TYPE
- •6" 4-Ohm Car Subwoofer. Peak Power Handling: 900 Watts. CEA Rated RMS Power Handling: 30 Watts 1" High-Temperature CCAW Voice Coils Kapton Paper Wound with 100% Copper Wire. Voice coil with High-Quality Precision copper available in Kapton/ Aluminum heat sink, highly insulated with Methanol. Specially designed Woofer Cone for bass effect
- •13oz 90 mm High-Quality Magnet 4-Ohm Cast Steel Body with Pre-treated Woofer Frame which gives a beautiful finish and makes this Car Subwoofer Very Efficient. Kapton/Aluminum Heat sinks for proper Heat Dissipation and voltage Sustain Ability. This 6 Inch Subwoofer comprises of Foam Edge Cone/PP prepared for a crisp and soothing sound.
- •Cones Used for making this car audio subwoofers are Ultra-Stiff. They are thicker and stronger than other subs on the market making our woofers able to handle more power. Thick Foam Surround Provides Incredible Sound Quality With Minimal Distortion. Highly flexible Spider/Damper used for accurate cone movement.
- •Foam Edge Cone/PP Reinforcement Ensures Long Life. Impedance: 4-Ohm Voice Coils. Low Carbon Forged Iron T-yoke and washers with approved Y-30 Ferrite Magnet Enhances Heat Dissipation in subs. Advanced Air Flow Cooling System.
- •5 Core uses highly adhesive in the assembly of the Speaker for strong bonding between all parts of it. Best quality Lead-free solder used for a strong connection between Coil wire, Tag, and Copper tensile wire. Best Flexibility Spiders/Dampers for accurate cone movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.