This item is Discontinued.

5 Core 5Core Amplifier Home Audio 400W In-Built Speaker Mini Stereo Dual Channel LCD Display MMC/TF AUX USB with Volume, Bass, and Treble Control for Home Theater, PA, RV, Boat, Tablet PC, Studio 5C AMP 31 5C AMP 31

5Core Amplifier Home Audio 400W In-Built Speaker Mini Stereo Dual Channel LCD Display MMC/TF AUX USB with Volume, Bass, and Treble Control for Home Theater, PA, RV, Boat, Tablet PC, Studio 5C AMP 31 (Discontinued)

  • Mfr # 5C AMP 31
  • Zoro # G906581457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5C AMP 31
Zoro #
G906581457
UPC #
810099490053
Country of Origin
India

Description

DESCRIPTION 5C AMP 31 - MINI AMP 5CORE presents 5C AMP 31 user-friendly, optimum-strength Mini Amplifier with inbuilt speaker featuring high output sound amplification ideally suited to use at tourist coaches, publicity vans among other places. Features: Fully-functional Remote Controlled Digital Stereo Amplifier Comes with an Inbuilt Speaker Bass, Treble, Balance and Master Volume Controller in the Amplifier RCA socket Inputs to easily connect with DVD, TV, Mobile, Laptop Can provide output to four speakers for better surround sound effect MMC/ TF Input, AUX Input, USB Separate P-38 Jack for low impedance Microphone Input Inbuilt FM facility with an attached Antenna for proper reception in low signal areas. Two-way power Source Mini Amplifier – AC 220V-240V (50Hz/60Hz) and 12V DC Operation FM/Aux Switch to choose between the modes and Mic. Powder-coated high-grade Sheet Metal Chassis with an easy to carry handle USP: Transformer: Copper wire and best grade core. Capacitors, transistors and other components are tested & certified by best quality engineer team Portable and convenient due to its compact size. Can be used for paging into Two Zones Fully-functional Remote Controlled Digital Stereo Amplifier


  • •POWERFUL AUDIO: The 2 Channel Bluetooth stereo amplifier receiver is perfect for Live Stage, DJ, studio, Auditorium, and Worship. With 400 Watts of peak Power and 40W RMS it is usually sufficient for any outdoor audio requirement, you can easily accommodate 1 sets of speakers, and enjoy the audio impact of high-quality audio amplification. Bass, Treble, Balance, and Master Volume Controller in the Amplifier.
  • •XLR INPUT: Digital Stereo Amplifier box supports various external signal sources - RCA socket inputs to easily connect with DVD, TV, Laptop, MMC/TF Input, and USB. Inbuilt FM facility with an attached Antenna for proper reception in low signal areas.
  • •DISPLAY METER: The compact and rack mount amplifier has a built-in digital LCD display which gives the amplifier a very elegant look. A remote control is also included in the package for distant audio adjustments.
  • •EQ CONTROLS: The improved professional compact bookshelf sound amplifier features crisp, responsive buttons for mode controls. Rotary knob controls for mic echo/volume balance, bass, treble, master volume, input source, and the unique folder/track.
  • •REMOTE CONTROL: This magnificent Amplifier comes with a Fully-functional remote control, it is convenient for you to remotely control the machine at any angle and get rid of the shackles of wires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.