This item is Discontinued.

5 Core Car Speaker Subwoofer 12" Woofer for 1500W PMPO Car Audio Premium Quality Sub Woofer Heavy Bass Stereo Power 5 Core CW-12-10 Ratings CW-12-10

Car Speaker Subwoofer 12" Woofer for 1500W PMPO Car Audio Premium Quality Sub Woofer Heavy Bass Stereo Power 5 Core CW-12-10 Ratings (Discontinued)

  • Mfr # CW-12-10
  • Zoro # G2578934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-12-10
Zoro #
G2578934
UPC #
810047161219
Country of Origin
India

Description

CAR WOOFERS 5C-CW-12-10 5 Core introduces premium-quality 5C-CW-12-10 Car Woofer having an attractive appearance and captivating features along with high-power handling capacity of the cone for bass effect. Apt for installation at various places, this gives your ceiling an impressive enhancement. Technical Specifications: *Frame - Chrome Coated, 12 Inch *Cone - PP Cone with rubber edge and electroplate *Impedance - 4 Ohms *RMS Power - 150W, 1500W PMPO *Magnet -155 mm


  • •5 Core 12 Inches woofers is the latest subwoofers which have been designed and engineered for consistent and high performance These subs are eye-catching PP cone for plenty of stiffness without added weight.
  • •The 4 ohm component audio woofer compensates the undersized wire found in many of todays cars. It also makes the most of every 1500 watts peak power your car stereo can deliver.
  • •5 Core mid bass woofer sound speaker system has Y-30 magnet structure and 60 Hz to 20 kHz frequency response that complete the package. It helps to provides smooth, loud and detailed sound
  • •Excellent high-temperature aluminium voice coil provides the richest sound, ensuring low distortion and providing an open sound stage.
  • •Impedance: 4 OHM Aluminium Voice Coil - Mounting Depth: 2.84" 1500 Watts Peak Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.