Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Cat6 Ethernet Cable, Internet Network LAN Patch Cords, Outdoor&Indoor, 100 FT High Speed 26AWG LAN Network With Gold Plated RJ45 Connector, Weatherproof for Router/Gaming/Modem ET 100FT BLU ET 100FT BLU

5 Core Cat6 Ethernet Cable, Internet Network LAN Patch Cords, Outdoor&Indoor, 100 FT High Speed 26AWG LAN Network With Gold Plated RJ45 Connector, Weatherproof for Router/Gaming/Modem ET 100FT BLU (Discontinued)

  • Mfr # ET 100FT BLU
  • Zoro # G906581068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET 100FT BLU
Zoro #
G906581068
UPC #
810099490404
Country of Origin
India

Description

Product Description
5 Core CAT6 Ethernet Cable Lan Network CAT6 Internet Blue Patch Cord
High-precision, Cat 6, ANSI/TIA-568-C.2 compliant, ETL Verified, Ethernet LAN patch cable, pre-terminated with RJ45 connectors and available in a wide variety of colors for proper color coding
Premium quality, long-lasting materials, durable design. ETL Verified to ensure maximum reliability and compatibility
UTP 24AWG stranded conductors for flexibility, twisted in pairs and nested in a spline to minimize crosstalk, 50 micron gold-plated contacts for high-speed data transfer and corrosion resistance
Compatible with Ethernet 10Base-T, 100base-tx(fast Ethernet), 1000Base-T (Gigabit Ethernet), 10gbase-t (10-Gigabit Ethernet) and peer-to-peer, as well as any other devices that use 8c8p cables
Cat6 Ethernet cable, Ethernet patch cable, RJ45 cable, multi cable, electronic cables, Gigabit cable, router cable, computer cables, Ethernet/ patch cord, Ethernet cable Pack , computer parts.
Category 6 cable is a cable standard for Gigabit Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. CAT6 cables are used for networking, data transfer, and phone lines. Compared with Cat 5 and Cat 5e, Cat 6 features more stringent specifications for crosstalk and system noise.
Our Cat6 Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing. This type of cable comes with 4 Unshielded Twisted Pairs (UTP) if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.
FEATURES:
PVC Jacket
Connecting between Ethernet and network device
UTP (unshielded twisted pair)
4 Pair twisted Wires
Molded Strain Relief
CCA - Copper Clad Aluminum (CCA)
Stranded 568B w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.