Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 01 B WH BS 01 B WH

5 Core Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 01 B WH (Discontinued)

  • Mfr # BS 01 B WH
  • Zoro # G606581030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 01 B WH
Zoro #
G606581030
UPC #
810047167525
Country of Origin
India

Description

5Core Bathroom scale for body weight BS01BWH
Strong Tempered Glass
Accurate Weight Scale: 5 Core Bathroom scales are built in 4 high-precision sensors with auto-calibration and balanced design, which enhance the accuracy that difference within 0.2 lb / 0.1 kg
Large Numbers and Easy to Read bathroom scale : This bathroom scale is the perfect weight scale and have a large and well-lit backlit LCD display 2.8x1.3inch, the numbers are large and displaying instantly on the bathroom scale screen, really easy to read
Attractive Glass Design: This digital body weight scale made with 6mm tempered glass, its sleek, nice looking, lightweight and sturdy enough to hold up to 400 pound/ 180 kg; large platform 11.8 x 11.8 x 0.2 in
Three Units and Multi-Function of this bathroom scale: This bathroom scale has 2 weight units, you can easily to switch the unit between lbs, kg. Just press the unit button on the back of the scale; the bathroom scale is powerful as well with many functions, like Auto on/off, Auto calibration, Low battery indication, Overload indication
Product Description
Your High Precision Weight Assistant
This 5 Core digital bath scale is a good assistant to help you reach your fitness goal easily and quickly.
It is simple to set up, easy to use and has an attractive smaller design that is ideal for any space.
This scale calibrates itself, and thanks to the bright LED display, just step on the scale and read your weight number immediately and clearly.
Four high precision weight sensors work together to ensure the accurate measurements with the graduation of 0.1lb/0.05kg.
Package Information:
1x Smart Fitness Scale
2x AAA Batteries
1x User Manual
Specifications:
Weight Capacity: 400lbs/180kg
Graduation: 0.05kg/0.1lb
Dimensions: 11.8 x 11.8 x 0.2
Display: White LED display
Platform: Tempered glass
Multifunction: Low battery/Overload indication; Auto on/Off/Zero
Units: kg/lb
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
bathroom scale,Rechargeable BMI scale,accurate scales for body weight,weighing machine,fitness scale
bathroom scale,Rechargeable BMI scale,accurate scales for body weight,weighing machine,fitness scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.