Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 02 B WH BS 02 B WH

5 Core Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 02 B WH (Discontinued)

  • Mfr # BS 02 B WH
  • Zoro # G506581161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 02 B WH
Zoro #
G506581161
UPC #
810047167617
Country of Origin
India

Description

Description: 5 Core Scale for Body Weight Digital Bathroom Scale, 400 lbs., Body Tape Measure and Batteries Included 5 Core scale allows you to simply step on the scale and get your weights, No more tapping to activate the scale, and the scale will turn off after you finish. Features Overall: , Tempered Glass, Large Digital Number, Auto calibrated, Most Accurate, Clear Backlit LCD Display, Capacity: Up to 400 lbs/180kg, 4 High Precision Sensors, Compact and Small Size, Size: 11.8'' x11.8'' x 0.2'' in, Power: Powered by 2 x AAA Batteries (Included) Calibrate to "0.0", Gently step on the scale, and when it displays "0.0", start weighing and it will be automatically activated. , Re-calibrate the scale to "0.0" after moving, shifting, or replacing batteries. , Tips: Step on the scale with one foot until the display lights up, then step off. The scale will show “0.0,” indicating that the calibration was successful. Low Battery & Overload Indication, Lo--Low battery "Lo" means the battery power is low, and the batteries should be replaced. , ERR--Overload ERR indicates that the scale is overload. Please remove the weight on the scale immediately to protect the sensors. Tips for Accurate Readings, For best accuracy, please place the digital bathroom scale on a solid and flat surface but carpet or soft surface and stand on the central area. , When you step on the scale, it will calculate numbers and blink three times then quickly settle on a weight. It will automatically turn off after 10 seconds. Large Backlit LCD Display Large digital number and lighted LCD display help you read the measurements easily Round Corner Design Round corner design to provide safety use Easy to Change Units Press the "unit” button on


  • •Strong Tempered Glass
  • •Accurate Weight Scale: 5 Core Bathroom scales are built in 4 high-precision sensors with auto-calibration and balanced design, which enhance the accuracy that difference within 0.2 lb / 0.1 kg
  • •Large Numbers and Easy to Read: This weight scale have a large and well-lit backlit LCD display (2.8x1.3inch), the numbers are large and displaying instantly on the scale screen, really easy to read
  • •Attractive Glass Design: This digital body weight scale made with 6mm tempered glass, it’s sleek, nice looking, lightweight and sturdy enough to hold up to 400 pound/ 180 kg; large platform 11.8" x 11.8” x 0.2” in
  • •Three Units and Multi-Function: This scale has 2 weight units, you can easily to switch the unit between lbs, kg. Just press the unit button on the back of the scale; the scale is powerful as well with many functions, like Auto on/off, Auto calibration, Low battery indication, Overload indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.