Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Drum Throne w Backrest - Hydraulic Height Adjustable Guitar Stool - Comfortable Drummer Chair DS CH BR REST-LVR

5 Core Drum Throne w Backrest - Hydraulic Height Adjustable Guitar Stool - Comfortable Drummer Chair (Discontinued)

  • Mfr # DS CH BR REST-LVR
  • Zoro # G610087498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS CH BR REST-LVR
Zoro #
G610087498
UPC #
810099495164
Country of Origin
China

Description

Drum Thronewith Backrest- Play Longer, Play Better!14 inch Memory Foam & Ergonomics Design:With its soft memory foam andergonomic design, the drum throne withBackrestoffers comfort beyond a normal drum stool. The seat's shape provides ample support for the waist and legs,allowing long hours of practice and performance without discomfort.Its motorcycle-style seat further enhances the user's experience._x000B_2Double Support Legs & Super Anti-slip Pads:The drum stool boasts double support legs withtwo-piece sturdy metal rods for added stability and durability.The high-quality connectors ensure that thebracket remains stable. Additionally, the drum throne features super anti-slip rubber pads that keep thestool in place and protect your floor from damage._x000B_3Height Adjustable & Easy to Install:With its easily adjustable lever, the drum chair's height can be adjusted from19 inches to 26.5 inches,providing a comfortable height for playing drums. Installation is also abreeze with the drum stool's backrest. Furthermore, it is easy to store and transport, making it ideal for indoor parties and gig stage performances._x000B_4Adjustable backrest:The 5 Core drums stool seat comes with aflexible backrest,allowing you to customize it according to your sittingstyle or posture. The ergonomic designprovides excellent support to the waist, ensuring artists remain comfortable and relaxed while performing._x000B_5Heavy-duty drum throne with drum sticks:The heavy-duty stool with back support is made ofhigh-quality metal, and chrome finish, featuring a sturdy base and durable support legs, designed by 5 Core, providing unparalleled stability. It can easilysupport 500 Pounds, making it highly reliable.The package also comes with two drum sticks.Specifications:Material: MetalColor: BrownSoft Cushion- 4 inchAnti-slip legs- YesAdjustability- Height from 19 to 26.5 inchPackage includes:1x Drum throne with Backrest2x Drum Sticks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.