
5 Core Drum Throne - Height Adjustable Guitar Stool - Comfortable Drummer Chair for Adults and Kids (Discontinued)
- Mfr # DS CH BR SDL
- Zoro # G010087494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS CH BR SDL
Zoro #
G010087494
UPC #
810099495133
Country of Origin
China
Description
AboutDrum Throne with Saddle1Comfortable and Durable:With its motorcycle seat shape and well-cushioned sponge, the saddle drum throne offers comfort and free leg movement while drumming. The high-quality memory sponge in the drum throne with saddle ensures the drum stool maintains its shape even after prolonged use._x000B_2Solid Foundation:The drum seat boasts a sturdy metal double-braced leg base and three large rubber feet, providing a solid foundation that prevents the stool from moving or scratching the floor. It can support a weight of up to 275 pounds._x000B_3Height Adjustment:Adjusting the height of the saddle drum throne is a breeze with its center post spindle and memory lock. You can easily find a comfortable height for drumming, as the height is adjustable from 18 to 23.6 inches._x000B_4Thickened Locking System:Upgraded with friction knobs, the drum throne's locking system makes it easy and quick to adjust or lock the height. The friction knobs also ensure that the stool doesn't slide down or wobble during drumming._x000B_5Flexible and Portable:The Drum Throne with Saddle comes with a user manual. You can easily assemble the throne for playing, dismantle it to save space, or take it with you on the go.Product specification:Product Dimensions: 5 x 10 x 2 inchColor:BrownWeight: 5.52 lbs.Shape: RoundMaximum Weight Recommendation: 275 PoundsPackage includes:1x Drum Throne with Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.