Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Drum Throne with Backrest - Swivel Height Adjustable Guitar Stool - Comfortable Drummer Chair DS CH BR REST

5 Core Drum Throne with Backrest - Swivel Height Adjustable Guitar Stool - Comfortable Drummer Chair (Discontinued)

  • Mfr # DS CH BR REST
  • Zoro # G910087488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS CH BR REST
Zoro #
G910087488
UPC #
810099495188
Country of Origin
China

Description

About Item1Memory Foam & Ergonomics Design:The 5 Core drum throne with bracketfeatures soft memory foam, making it more comfortable than regular drum stools.Its ergonomic design supports the waist and legs, providing you with a comfortableexperience during long practice or performance sessions.The backrest elevates the overall comfort significantly._x000B_2Sturdy Support Legs:Each leg of the drum throne with back support has sturdy support roads held together byhigh-quality connectors, providing excellent stability and sturdiness. The superanti-slip rubber pads on the drum throneprevent it from slipping and protect the floor._x000B_3Height Adjustable & Easy to Install:The drum stool height can be?easily adjusted using the knob, ranging from 19 25 inches, to ensure a comfortable height for playing drums.Installing and storing the drum throne with a backrest is easy. You can use it to practice indoors or take it to a gig._x000B_4Adjustable backrest:The 5 Core drums stool seat comes with aflexible backrest, allowing you to customize it according to your sitting style or posture.Theergonomic design provides excellent support to the waist,ensuring artists remain comfortable and relaxed while performing._x000B_5Heavy-duty drum throne:Theheavy-duty stool with back support is made of high-quality metal, and chromefinish, featuring a sturdy base and durable support legs, designed by 5 Core, providing unparalleled stability. It can easily support315 Pounds, making it highly reliable.Specifications:Diameter of seat: 17 x 15.25 inchesThe thickness of the seat: is 4 inchesDiameter of backrest: 10 x 10 inchesAdjustable Height of Seat: 19 - 25 inches from floor to top of seatFoot Print: 21.5 inchesLeg Length: 15 inchesShaft Diameter: 32 mmLeg Brace size: inch wide x inch thickWeight Capacity: 315 PoundsGross Weight: 16 PoundsPackaging Dimensions: 21 x 20 x 5 inchesPackage includes:1x Drum stool with back support2x Drum Sticks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.