Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Electric Bass Strings Set 5 String 0.01-0.48 Pure Nickel Guitar Strings GS EL BSS 5PCS

Electric Bass Strings Set 5 String 0.01-0.48 Pure Nickel Guitar Strings (Discontinued)

  • Mfr # GS EL BSS 5PCS
  • Zoro # G009065960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS EL BSS 5PCS
Zoro #
G009065960
UPC #
810099490718
Country of Origin
China

Description

Nickel Guitar String- Bring shine to your music5 Core Coated Pure Nickel electric guitar string is the ultimate choice for musicians who want to take their playing to the next level. Made from premium Nikel, our strings offer exceptional tone, playability, and durability.Our Nickel guitar string is designed with a special coating and unique winding technique, which enhances its longevity and resistance to wear and tear. Let's explore some of the most important USPs of our guitar strings.Nickel Guitar Strings - GS EL BSS 5PCS USPs5 Pieces per pack PREMIUM GUITAR STRING - 5 Core gutar string are our premium electric bass strings, with a high carbon hexangular steel core interior coated with Pure Nickel on the exterior delivering unrivaled strength, tuning stability, dynamic and rich tone. STAYS IN TUNE, STRONGER STRING - 5 Core electric gutar string stay in tune 130% better than standard strings, while the Steel core wire makes them up to 40% stronger and bent two whole steps higher, 5 Core strings are still at less than 75% of their breaking point. Heavy Bass String: All heavy bass electric strings feature a series of lock twists to secure the wire around the ball-end, preventing slippage and ensuring a long-lasting string. EXACT STANDARDS, EXTRAORDINARY SOUNDS - 5 Core in-house wire drawing machines produce musical instrument wire to our exact specifications. Control over materials, equipment, and quality allow us to deliver high-performance products. SIX SIDES OF STABILITY - Precision-drawn hexagonal core was pioneered by 5 Core. This innovation allows the wrap wire to grip the core for superior dimensional stability, enhanced durability, and precise intonation.Conclusion,In summary, the strings are a vital component of any guitar and can impact the instruments sound playability. A wide range of electric guitar strings is available, each with unique characteristics and features. Buying 5 Core strings for your instrument is essential for getting the most out of your instrument.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.