Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Electric Bass Strings Set 6 String 0.01-0.48 Pure Nickel Guitar Strings GS EL BSS 6PCS

Electric Bass Strings Set 6 String 0.01-0.48 Pure Nickel Guitar Strings (Discontinued)

  • Mfr # GS EL BSS 6PCS
  • Zoro # G909065886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS EL BSS 6PCS
Zoro #
G909065886
UPC #
810099490725
Country of Origin
China

Description

Pure Nickel Guitar strings electric 6 string set- For a Brighter Tone5 Core Coated Guitar strings electric 6 string set is the ultimate choice for musicians who want to take their playing to the next level. Made from premium Nikel, our Nickel Strings offer exceptional tone, playability, and durability.Our Guitar strings electric 6 string set is designed with a special coating and unique winding technique, which enhances its longevity and resistance to wear and tear. Let's explore some of the most important USPs of our pure nickel strings:Pure Nickel Strings- GS EL BSS 6PCS 6 Pieces per pack PREMIUM GUITAR STRING - 5 Core guitar strings are our premium electric bass strings, with a high carbon hexangular steel core interior coated with Pure Nickel on the exterior delivering unrivaled strength, tuning stability, dynamic and rich tone. STAYS IN TUNE, STRONGER STRING - 5 Core electric bass guitar strings stay in tune 130% better than standard strings, while the Steel core wire makes them up to 40% stronger and bends two whole steps higher, 5 Core strings are still at less than 75% of their breaking point. Heavy Bass String: All heavy 6 string bass electric strings feature a series of lock twists to secure the wire around the ball end, preventing slippage and ensuring a long-lasting string. EXACT STANDARDS, EXTRAORDINARY SOUNDS - 5 Core in-house wire drawing machines produce musical instrument wire to our exact specifications. Control over materials, equipment, and quality allows us to deliver high-performance products. SIX SIDES OF STABILITY - Precision-drawn hexagonal core was pioneered by 5 Core. This innovation allows the wrap wire to grip the core for superior dimensional stability, enhanced durability, and precise intonation.Conclusion,In summary, the strings are a vital component of any guitar and can impact the instruments sound playability. A wide range of electric guitar strings is available, each with unique characteristics and features. Buying 5 Core strings for your instrument is essential for getting the most out of your instrument.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.