Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

5 Core 5 Core Electric Guitar Amp 10 Watt Amplifier Built in Speaker Headphone Jack and Aux Input Includes Bass Treble Volume and Drive – Orange With Guitar Cable & Capo GA 10 GA 10 ORG

5 Core Electric Guitar Amp 10 Watt Amplifier Built in Speaker Headphone Jack and Aux Input Includes Bass Treble Volume and Drive – Orange With Guitar Cable & Capo GA 10 (Discontinued)

  • Mfr # GA 10 ORG
  • Zoro # G806581403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA 10 ORG
Zoro #
G806581403
UPC #
810099490428
Country of Origin
India

Description

5 Core Guitar Amplifier Series
Features :
Function (Front-Panel)
1.INPUT : Standard 1⁄4 inch jack 2.DRIVE : This is to switch the overdrive ON/OFF 3.VOLUME : Adjust the level of the master signal 4.TREBLE : It controls the high frequency range 5.BASS : It controls the low frequency range 6.AUX : Auxiliary port for MP3 players, headsets and Microphones 7.PHONE : This is a headphone’s output jack 8.POWER : ON/OFF switch for main power of the amplifier
Technical Specification:
OUTPUT POWER 10W AC POWER 110V 60HZ OUTPUT IMPEDANCE 4 ohms SPEAKER SIZE 5” SNR Frequency 70db


  • •10 watt RMS guitar amplifier with Drive, Volume, Treble, Bass, Aux Input Controls
  • •Guitar Amp with 1 x 5 inch speaker units
  • •The 6.5mm input allows this amp to be used as an electric guitar amp, bass guitar amp, and electro-acoustic guitar amp.
  • •Controls: Drive, Volume, Treble, Bass. headphone output for silent practice
  • •Portable and light weight for easy transport. Secured hard “Chrome” corner edges Makes your amplifier stand safe and stable also protects your amplifier from damage and dents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.