Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Foldable Tripod Microphone Stand & Mic Clip/ Universal Mic Mount MS 080 G

Foldable Tripod Microphone Stand & Mic Clip/ Universal Mic Mount (Discontinued)

  • Mfr # MS 080 G
  • Zoro # G010088835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS 080 G
Zoro #
G010088835
UPC #
810047168836
Country of Origin
China

Description

About ItemSturdy & Height adjustable: The 5 Core heavy-duty microphone stand is Height adjustable, with a reliable clutch that allows for quick and easy adjustment from 36 to 65 inches high. This mic stand is perfect for use on stage or in the studio.Boom arm extendable: Featuring a telescoping boom arm that can be easily adjusted to a length of 30 inches with a clutch, this mic boom stand is the most flexible and user-friendly option on the market.Universal mic holder: This microphone stand also includes a universal microphone holder with standard 3/8-inch to 5/8-inch adapter threading and a heavy-duty lock-tight clutch to prevent the microphone from sleeping off.Foldable tripod leg base: With its foldable tripod leg base, the 5 Core mic stand provides stability and precise balance to prevent collapsing. Convenient design: Ideal for musicians on the go, this mic stand has a convenient design that is easy to pack up and transport, featuring a durable and lightweight metal construction with an anti-corrosion finish that helps to increase the lifespan of the stand.Product specification:Black colorDurable and Lightweight Metal Construction.Conveniently Folds for Storage & Transport.Quick and Easy Telescoping Height Adjustment.Knob-Style Tension Locking Mechanism.Foldable Tripod Leg Base.Perfect for On-Stage or In-Studio Use.Package contains:1x Tripod Microphone Stand1x Mic Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.