This item is Discontinued.

5 Core 5 Core Food Processor 300W Motor, Electric Chopper Heavy Duty Meat Grinder 12 Cup 4 Titanium Blades, 2L Glass Bowl With 2 Speed for Vegetables Fruits Nuts Lean Ground Meat MG S GB MG S GB

5 Core Food Processor 300W Motor, Electric Chopper Heavy Duty Meat Grinder 12 Cup 4 Titanium Blades, 2L Glass Bowl With 2 Speed for Vegetables Fruits Nuts Lean Ground Meat MG S GB (Discontinued)

  • Mfr # MG S GB
  • Zoro # G206580945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG S GB
Zoro #
G206580945
UPC #
810047167884
Country of Origin
India

Description

Description Powerful Meat Grinder The meat grinder 1200W (Max 2600W) can quickly help you process all kinds of meat, such as pork, beef, chicken, venison, etc., which can produce 3lbs per minute. Compared with manual processing, the electric meat grinder improves the work efficiency dozens of times and keep the original taste of the meat. About the Attachments 1. Made of food-grade material and SGS approved. the blade, grinding plate (420-grade stainless steel), Head tube,Feed screw, Fixing ring and Food tray 2. NOT DISHWASHER SAFE!!!!!! 3. Wash with water (under 122°F) or neutral detergent 4. Dry with soft cloth Package Included 1* Electric meat grinder 3* Grinding plates(1*Coarse 1*Medium 1*Fine) 1* set of 3 kubbe and sausage attachments 1* Blade 1* Food pusher 1* User Manual


  • •[ POWERFUL AND DURABLE ]- The powerful 300W motor and 4 Titanium Blades finely chop ingredients without leaving coarse grains. The knife set has been upgraded to be more durable and strong enough to handle the heavy work of grinding or chopping. This mini chopper is equipped with a 4D Glass bowl with 2L capacity. Compared with Other glass bowls, it is stronger and healthier ensuring durability.
  • •[MULTI-FUNCTIONAL PROCESSOR]- More than just a meat grinder, the machine can be used for chopping meat, fish, vegetables, cheese, nuts, fruits or making salad, guacamole and baby food, etc. Sharp and durable food-grade stainless steel blades can quickly grind food in 5-10 seconds, suitable for meat, vegetables, and fruits.
  • •[TIME SAVER]- Much faster than hand-cutting; chop onions, slice salad ingredients, lean meats, mix sauces or puree soups, and so on in seconds. To meet your needs, select different speeds for fine, normal, and coarse grinding—fast for meats, nuts, carrots and slow for eggs, vegetables, fruits, and so on.
  • •[USER-FRIENDLY DESIGN]- 2L glass bowl for easy cleanup; non-slip rubber ring for stable operation; rubber sealing ring - no splashing; two easy and comfortable grips for portability It offers more power but emits less noise—less than 40db—and takes up less space in your kitchen. 5 Core’s electric chopper is an ideal gift for a cooking lover.
  • •[EASY TO CLEAN]- Easy to assemble, all removable parts clean up dishwasher safe or easily by hand. The cover, 4D Glass Bowl and chopping blades can be also cleaned in the upper basket of the dishwasher. Perfect for your home use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.