This item is Discontinued.

5 Core 5 Core Guitar Foot Rest Stool Height Adjustable Footstool Excellent Stability with Rubber End Caps and Non-Slip Rubber Pad for Comfortable and Solid Support for Classical Guitar GFS 01

5 Core Guitar Foot Rest Stool Height Adjustable Footstool Excellent Stability with Rubber End Caps and Non-Slip Rubber Pad for Comfortable and Solid Support for Classical Guitar (Discontinued)

  • Mfr # GFS 01
  • Zoro # G506586517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFS 01
Zoro #
G506586517
UPC #
810047166122
Country of Origin
India

Description

DESCRIPTION
5 Core Guitar Foot Rest
4-Position Height Adjustable Rubber End Caps and Non-slip Rubber Pad for Comfortable and Solid Support
Made of heavy duty metal, sturdy construction with fine workmanship
Height adjustable up to four fixed height positions. Maximum height: 10"/26cm, Minimum height: 3.9"/10cm
Features rubber end caps and a non-slip rubber pad for excellent stability
Provides four tune ergonomic playing positions to classical guitarists or studio electric guitar players
Easy to set up, folds flat for convenient storage or transport
Four gears can be adjusted freely
Suitable for more people and more scenes.
Large supporting surface, stable and non-slip
Meet the needs of most players, more comfortable to play, the surface silicone pad is non-slip and wear-resistant
Four-legged rubber sleeve
Protect the ground stability more


  • •[Material]Made of heavy-duty metal, sturdy construction with fine workmanship
  • •[Functions]Height adjustable up to four fixed height positions. Maximum height: 10"/26cm, Minimum height: 3.9"/10cm
  • •[Classical Design]Features rubber end caps and a non-slip rubber pad for excellent stability
  • •[Package Include]Provides four tune ergonomic playing positions to classical guitarists or studio electric guitar players
  • •[Convenient]Easy to set up, folds flat for convenient storage or transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.